Voltage Testers
Availability
Brand
Length
Height
Type
Color
Price
Related Products
Precision milliohm meter measures down to 0.1 milliohms using 4-wire kelvin clip test leads. Measurements are displayed on the large 0.7 In. 1999 count LCD. Additional features include over range indication and manual zero display adjust. CAT II-230V safety category. Operates on 2200VAC 50 Hz. Complete with: 4-wire cables with kelvin clip connectors NIST Cert
Extech CG204 Coating Thickness Tester Extech CG204 Coating Thickness Tester is a portable meter designed for non-invasive coating thickness measurements. The CG204 uses two measurement methods: magnetic induction (for ferrous metal substrates) and eddy current (for non-ferrous metal substrates). The meter is easily configured using the intuitive push-button programming menu. Five film reference samples and two metal substrates are provided. The meter is also equipped with a USB PC interface port and PC software.
Extech 480826 Triple Axis EMF Tester, Case Included Designed to provide a quick, reliable and easy way to measure electromagnetic field radiation levels around power lines, electrical appliances and industrial devices. Provides three axis (X, Y, Z direction) electromagnetic field measurement. Calibrated to measure EMF radiation at wide bandwidths from 30 Hz to 300 Hz. Complete with sensor with 3 ft. (930 mm) cable, 9v battery and hard carrying case.
Battery operated million meter has 5 ranges and measures down to 0.1 millions. Measurements are displayed on a large, 2000 count LCD. Additional features include over-temperature and over-voltage protection, auto-hold, auto power off and invalid test indicators to prevent inaccurate measurement. Unit is housed in a built-in water resistant case. Complete with: 8 x AA batteries 2 sets of test leads(4-wire with 4 alligator clips and 4-wire with 2 kelvin alligator clips)
T5-600 USA The Fluke T5-600 Electrical Tester lets you check voltage, continuity and current with one compact tool. With the T5600, all you have to do is select volts, ohms, or current and the tester does the rest. OpenJaw current lets you check current up to 100A - without breaking the circuit. Its tough test leads stow neatly in the back of the tester, making it easy to tote the T5 600 in your tool pouch. Detachable SlimReach test probes are customized for national electrical standards. The test leads accept optional accessories such as clips and specialty probes. The optional H5 ...