Take 15% off your entire order!

Offer applied at checkout

Fluke VPS210-G 10:1 Voltage Probe Set, Grey, 200 MHZ, 1.2M, SM190, 600 V CAT III /1000 V CAT II rate

Fluke VPS210-G 10:1 Voltage Probe Set, Grey, 200 MHZ, 1.2M, SM190, 600 V CAT III /1000 V CAT II rate

Item #: WBM1502214

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $201.60

Save $10.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VPS210-G

Fluke VPS210-G 10:1 Voltage Probe, Grey 200MHz, 1.2M for SM190

Product Specifications

  • TYPE101 Voltage Probe
  • PACKAGE QUANTITY1
  • BRANDFluke Electronics
  • MANUFACTURERS PART NUMBERVPS210-G
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fluke VPS210-G 10:1 Voltage Probe Set, Grey, 200 MHZ, 1.2M, SM190, 600 V CAT III /1000 V CAT II rate

Fluke VPS210-G 10:1 Voltage Probe Set, Grey, 200 MHZ, 1.2M, SM190, 600 V CAT III /1000 V CAT II rate

Item #: WBM1502214

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant