Environmental Test Instruments
Related Products
Extech 407026-NIST Heavy Duty Light Meter W/PC Interface, Battery, 1.3"W, NIST Certified Heavy duty light meter has 4 lighting type settings for enhanced accuracy (Tungsten/daylight, florescent, sodium, mercury). Additional features include: data hold, min/max/average, auto power off and a % reading of the differential from a reference point. Built-in RS-232 interface with optional data acquisition software and datalogger. Includes: NIST Cert 9v battery Remote light sensor on a 46 In. cable with protective cover and a protective holster with stand
Extech 407732-KIT-NIST Low/High Range Sound Level Meter Kit, Plastic, 9V battery, NIST Certified Type 2 Sound Level Meter Kit meets ANSI and IEC 651 Type 2 standards. Ideal for noise surveys in the workplace, installing fire alarms and speaker systems and enforcing noise ordnances. Measures from 35 to 130dB in two ranges with an accuracy of ±1.5dB. Data hold and Max hold functions. Backlit display allows use in dimly lit areas. Kit Includes: 407732 sound meter 407744 94dB Sound Calibrator Microphone wind screen 3 x 9V batteries NIST Cert Hard carrying case
Extech MO260 Combination Pin/Pinless Moisture Meter, Rechargeable, 0.44"L Combination pin/pinless moisture meters measure relative moisture in wood and other building materials using pinless technology plus % of moisture in Sheetrock and other materials using direct pin method. Measurements are displayed on a digital LCD with back lighting and a tri-color LED bargraph. Pinless non-invasive measurement depth to 0.75 In. (22 mm) below the surface. Complete with: 9v battery Replacement pins Protective cap Pouch case
Extech SDL350 Hot Wire CFM Thermo-Anemometer/Datalogger, Green/Orange, Probe Sensor, 7.2"L Hot wire CFM thermo-anemometer and datalogger with telescoping probe designed to fit into HVAC ducts and other small openings. Datalogger date/time stamps and stores readings on an SD card in excel®format for easy transfer to a PC. Complete with: 6 x AA batteries SD card 3.1 ft (95 cm) fully extended telescoping probe with 3.9 ft (120 cm) cable Hard carrying case
Extech PH110 ExStik® Refillable pH Meter, Electrode, pH Refillable pH electrode is easily serviced. Fresh reference solution maintains high accuracy. Eliminates concern with shelf life. Flat surface electrode measures pH in liquids, semi-solids and solids. No more electrode breakage or clogged junctions. Renew indicator tells you it's time to replace your electrode. Eliminates guesswork. Cal alert tells you it's time to recalibrate. Ensures accuracy. Memory records and recalls 15 sequentially tagged readings. Allows detection of changes over time. Analog bar graph displayed on LCD. Shows ...