Environmental Test Instruments
Related Products
The R1620 is a compact sound-level meter that can be used either standalone or with the REED Smart Series App (available for download on Android and iOS). When connected to the App, the R1620 can be set up to data log measurements over a given period. Features: High accuracy of ±1.5dB A & C frequency weighting Fast & Slow time weighting Easy to operate, designed for one-hand operation Integrated 1.3" display provides flexibility for use without a mobile device Magnetic Backing allows the instrument to be mounted to metallic surfaces Data Hold function Low battery indicator and auto ...
The R8100SD has a wide measurement range up to 100,000 Lux (10,000 Foot-candles) and features Data hold, Max/Min functions, and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring. Features: Measures ambient light levels in Foot-candles or Lux Photo diode and colour correction filters meet ...
This infrared thermometer features a 12:1 distance to spot ratio and is capable of measuring temperatures up to 752°F (400°C). The R2300 is an affordable non-contact measurement solution able to quickly and efficiently measure the temperature of hot, hazardous or hard-to reach objects from a safe distance. Features: Built-in laser pointer identifies target area User selectable °F or °C 12:1 distance to spot size ratio Digitally adjustable emissivity Max and Min readings Backlit display High and low alarms Low battery indication and auto shut off Applications: Verify mechanical (bearings, ...
This auto-ranging earth resistance clamp meter measures ground resistance and leakage current. The R5710 has internal memory capable of storing up to 300 measurements, allowing for a user to set alarm thresholds, and features a double molded conductor clamp for added protection. Features: Auto-ranging ground resistance and leakage current measurements 0.001O resolution for low resistance measurements 9999-count EBTN display Internal memory stores up to 300 readings User adjustable alarms Data hold function Durable double molded conductor clamp 1.26" (32mm) jaw size for large ground rods ...
The R2815 Temperature Calibrator has been designed to source and measure 11 thermocouple types (A, B, C, D, E, J, K, N, R, S, T) and 5 RTD (3-wire) types, including Pt100, Pt200, Pt500, Pt1000, and Cu50. It also measures volts and ohms, with exceptional accuracy supported by internal cold junction compensation. Features: Easy to read 6-digit LCD display Zero adjustment button Built-in LED flashlight User selectable unit of measure (°F/°C) Low battery indicator and auto shut off Ideal Applications for the R2815: Ideal for calibrating devices that use thermocouples as input ...