Valley Craft® Fork Lift Single Drum Beak Attachment, 1000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft® Fork Lift Single Drum Beak Attachment
This attachment is equipped with powerful beak-style jaws that automatically grip when engaging drum and release when lowering it. This product can manage most open or closed top drums having a chime or locking rings strong enough to support the weight of its own contents. Slides onto forks and secures via turn-down t-bolts. Handles most diameter rimmed drums 24" in height or higher.
This attachment is equipped with powerful beak-style jaws that automatically grip when engaging drum and release when lowering it. This product can manage most open or closed top drums having a chime or locking rings strong enough to support the weight of its own contents. Slides onto forks and secures via turn-down t-bolts. Handles most diameter rimmed drums 24" in height or higher.
PROMOTIONAL PRICE
$939.00was $1105.00
Save $166.00 (15%)
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 24 in |
| Height | 38 in |
| Weight Capacity | 1000 lbs |
| Weight | 125 lbs |
| Fork Opening | 17 x 6-1/2 x 1-3/4 in |
| Fits Drum Diameter | 18 - 28 in |
Product Details
| Assembly Required | No |
| Type | Forklift Drum Grab |
| Drum Compatibility | Steel |
| Color | Green |
| Style | Single Drum Beak Attachment |
| Material | Steel |
| Drum Capacity | 30/55/85 gal |
| Manufacturers Part Number | F85370A0 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |