Vestil 2 Shelf Nursery Landscaping Cart LSC-2448-SC
|
Questions & Answers (0)
Product Description
This Landscaping Cart transports plants, flowers, trees, shrubs, rocks, and similar materials or parts with ease. This cart is rugged and easy to maneuver with their large pneumatic tires. Features mesh bottom to allow dirt, small rocks, and water to drain through. Steel construction. All carts ship knocked down. Assembly required.
PRICE
$409.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Weight Capacity | 300 lbs |
| Weight | 69 lbs |
| Wheel Diameter | 12 in |
| Deck Height | 35 & 14 in |
Product Details
| Type | Perforated Steel Two-Shelf Wagon |
| Material | Steel |
| Color | Green |
| Manufacturers Part Number | LSC-2448-SC |
| Wheel Type | Pneumatic |
| Brand | Vestil |