Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeFelsko

Model # :WBB765442

MPN #: F1-E

PosiTector 6000 F1 Standard Coating Thickness Gauge w/ Built-in Removable Ferrous Probe

Product Description
PosiTector® 6000 F1 Standard Coating Thickness Gauge for ferrous metal substrates

The PosiTector 6000 F1 includes a Standard(1) gauge body and a removable built-in F probe for measuring non-magnetic coatings on steel substrates. Ideal for one-handed operation.

Features:
  • Ready to measure no calibration adjustment required for most applications
  • Enhanced one-handed menu navigation
  • Solvent, acid, oil, water and dust resistant - weatherproof
  • Wear-resistant probe tip
  • Shock-absorbing, protective rubber holster with belt clip
  • Two year warranty on gauge body AND probe
  • Certificate of Calibration showing traceability to NIST included (Long Form)
  • Built-in temperature compensation ensures measurement accuracy
  • Hi-RES mode increases displayed resolution for use on applications that require greater precision
  • Conforms to national and international standards including ISO and ASTM
  • Gauge body universally accepts all PosiTector 6000 (coating thickness), SPG (surface profile), and DPM (environmental) probes
  • Multiple Calibration adjustment options including 1 point, 2 point, known thickness, average zero
  • Flip display enables right-side-up viewing
  • Uses alkaline or rechargeable batteries (built-in charger)
  • FAST mode - faster measurement speed for quick inspection
  • HiLo alarm audibly and visibly alerts when measurements exceed user-specified limits
  • Statistics - Instantly calculate average, standard deviation, min/max thickness and number of readings while measuring
  • Software updates via web keep your gauge current
  • USB port for fast, simple connection to a PC and to supply continuous power. USB cable included
  • USB mass storage - stored readings and graphs can be accessed using universal PC/ Mac web browsers or file explorers. No software required
  • PosiTector.net - a free web-based application offering secure storage of thickness readings
  • Every stored measurement is date and time stamped Standard Features
  • Monochrome display
  • Storage of up 250 readings - stored readings can be viewed or downloaded
Comes complete with Standard(1) gauge body, F probe, precision plastic shims, protective rubber holster with belt clip, wrist strap, 3 AAA alkaline batteries, instructions, nylon carrying case with shoulder strap, protective lens shield, Long Form Certificate of Calibration traceable to NIST, USB cable, two (2) year warranty.

PRICE
$739.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9.1 in
Width5.6 in
Height2.9 in
Weight1 lbs
Min Inside Measurement0
Min Measurement0 in
Max Measurement1.5 in

Product Details

DigitalYes
TypeCoating Thickness Gauge
SeriesPosiTector
Accuracy± (0.05 mils + 1 Percent) 0 - 2 mils, ± (0.1 mils + 1 Percent) > 2 mils mil
Data OutputYes
StyleFerrous Metals
Measuring Range0-60 mic
Mechanical Or DigitalDigital
Fraction OptionNo
IP RatingNone
Manufacturers Part NumberF1-E
BrandDeFelsko