REED Instruments Replacement Non-Ferrous Probe For CM-8822
Write a Review
|
Questions & Answers (0)
Product Description
This non-ferrous probe measures the thickness of non-magnetic coatings on non-magnetic metal substrates. For use with REED CM-8822 Coating Thickness Gauge.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Measurement | 40 |
| Min Measurement | 0 |
Product Details
| Style | Non-Ferrous Metals |
| Type | Non-Ferrous Probe |
| Digital | No |
| Manufacturers Part Number | CM-8822NFPROBE |
| Data Output | No |
| Brand | REED Instruments |