No more snapped or broken rulers that require frequent replacement. The long-lasting, stainless steel ruler holds perfect measure, even in the toughest environments. Constructed with a cork backing to prevent slipping on paper and other surfaces. The ruler's end is pierced with a convenient hang-up hole to keep you organized. Measurement markers in 1/16" increments. Contains both standard and metric measurement markings.
Universal® Stainless Steel Ruler with Cork Back & Hanging Hole, Standard/Metric, 12" Long
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1.91
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Supply Type | Basic Supplies |
| Style | Rulers & Yardsticks |
| Type | Ruler |
| Material | Stainless Steel |
| Package Quantity | 1 Each |
| Description | Stainless Steel Ruler w/Cork Back and Hanging Hole |
| Color | Silver |
| Manufacturers Part Number | UNV59023 |
| Brand | Universal |