Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Danby

Model # :WBB429952

MPN #: DUFM043A2WDD

Danby® Counter Height Upright Freezer, Solid Door, 4.3 Cu. Ft., White

Product Description
When you need extra freezer storage, but don't have a lot of room, the compact model can help. With 4.3 cu. ft. of storage space, this energy efficient upright model is ideal for homes, cottages, trailers, and apartments - any non-commercial or non-industrial application. Features a convenient reversible door and 2 quick freeze shelves.

Features:
  • 4.3 cu. ft. (122 liter) capacity upright freezer
  • 2 quick freeze shelves and 3 door shelves
  • Easy-to-program mechanical thermostat
  • Reversible door for left or right opening
  • Energy Star® rated
  • Manual defrost
  • Scratch resistant worktop is perfect for storing extra accessories
  • Fresh white finish
  • Integrated door handle

NOTE: Warranty is void if used in a commercial or industrial setting or application.
PROMOTIONAL PRICE
$496.00

was $709.00
Save $213.00 (30%)

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-10/16 in
Depth24-8/16 in
Height36-2/16 in

Product Details

Body Color FamilyWhite
TypeUpright Freezer
Shelf Type3 Quick Freeze Shelves
ColorWhite
Door TypeSolid
Door SwingReversible
Capacity4.3 ft³
Number of Doors1
Defrost TypeManual
Number of Shelves3
Door Color FamilyWhite
DescriptionEnergy Star Upright Freezer
Thermostat TypeDial
FeaturesScratch Resistant Work Top
Manufacturers Part NumberDUFM043A2WDD
Lock IncludedNo
Refrigerant TypeR-600a
BrandDanby

Warranty

Warranty18 mo

Compliance & Certifications

Energy Star CertifiedYes
CertificationsEnergy Star