Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB243081

Nexel® Chest Freezer, 10 Cu. Ft., White

Product Description
Standout Features:

✓ Ample room with slim design.
✓ Eco-friendly R600a refrigerant.
✓ Energy saving freezer.

The Nexel® Chest Freezer helps keep bulk amounts of food that need to stay frozen and fresh. Easy to use, secure, and maintain, this unit is perfect for restaurants, convenience stores, ice cream shops, and other businesses. Best suited for placing in stock rooms where staff exclusively handle frozen goods. This cooler features a metal body with paint and an aluminum interior. Stark white color finish.

  • Manual defrost.
  • 10 Cu. Ft.
  • Interior basket is removable for smart storage.
  • PRICE
    $555.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width44 in
    Depth25-1/2 in
    Height33 in
    Weight86 lbs

    Product Details

    ApplicationCommercial
    Door TypeSolid
    Door SwingLift Up
    Number of Baskets1
    Defrost TypeManual
    MaterialSteel
    Plug TypeNEMA 5-15A
    Manufacturers Part Number243081
    Number of Level Legs2
    BrandNexel
    TypeChest Freezer
    Horsepower1/4- HP
    ColorWhite
    Amperage2.2 A
    Temperature Range-4 To 14 °F
    Capacity10 ft³
    Number of Doors1
    Voltage115 V
    Thermostat TypeDial
    Refrigerant TypeR600a

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, ETL Sanitation