Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NFL - San Francisco 49ers - Heavy Duty Vinyl Utility Mat 14" x 17" - 9973

Rollover image to zoom in

Click image to enlarge

See all 179 items in product family

NFL - San Francisco 49ers - Heavy Duty Vinyl Utility Mat 14" x 17" - 9973

Item #: WBB500532

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.99 Save up to 27%
Price: $ 11.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NFL - San Francisco 49ers - Heavy Duty Vinyl Utility Mat 14" x 17" - 9973

Boast your team colors with backseat Utility Mats by Fanmats. High quality and durable rubber construction with your favorite team's logo permanently molded in the center. Nibbed backing ensures a rugged and safe product that stays in place. Due to its versatile design utility mats can be used as automotive rear floor mats for cars, trucks, and SUVs, door mats, pet dish mats, or workbench mats.

  • Deep pockets catch and hold dirt and water as the ribs scrap and clean the bottoms of shoes
  • Universal size to fit all vehicle sizes
  • 100% heavy-duty vinyl adds durability and longer life
  • Nibbed backing to keep from skidding
  • Machine-made in the USA
  • 3-D logo molded in true team colors

Product Specifications

    • LENGTH INCHES14
    • MANUFACTURERS PART NUMBER9973
    • DESCRIPTIONUtility Mat
    • WIDTH INCHES17
    • CONSTRUCTIONRubber
    • STYLESan Francisco 49ers
    • TYPENFL
    • PACKAGE QUANTITY1
    • BRANDFan Mats

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!