Locking Accessories
Type
Brand
Shank Diameter
For Use With
Length
Voltage
Diameter
Width
Depth
Material
Height
Size
Finish
Mounting Location
Color
Price
Related Products
Buyers Products 10 Foot Light Duty Cambuckle Tie Down is ideal for securing lighter cargo. The durable red polyester strap is 1 in. wide and carries a working load limit of 300 lb. With this item you can easily adjust the strap's tension by pressing down on the cambuckle and pulling the webbing tight. The S- hooks are vinyl coated steel and help protect your cargo/equipment and easily attach to your anchoring hardware.
The Class 4 Safety Chain from Buyers Products has a max gross trailer weight rating of 15,000 lbs. The chain is zinc-plated to withstand corrosion. The 42" long chain features a clevis style slip hook connection. Use two safety chains with a total holding capacity of at least the total weight of the trailer and its contents. The chains are designed for towing only, not for lifting. Features M.G.T.W. 15,000 lbs. Tough Clevis Style Slip Hook. Corrosion-resistant, heavy duty zinc-plated finish. 3/8" Chain Diameter 42" Chain Length
Buyers Products 14 Foot Heavy Duty Ratchet Tie Downs are ideal for UTVs, motorcycles, lawn mowers, and more. With a working load limit of 1000 lb, these 1 in. wide polyester straps make it easy to lock down your load for years to come. The rubber through-handle ratchet provides a comfortable, slip-free grip for superior control over the tension of the strap. The vinyl-coated steel S hooks with keepers stay in place and help protect your cargo from scratches All metal components are white zinc-plated for corrosion resistance.
The Class 4 Safety Chain from Buyers Products has a max gross trailer weight rating of 10,000 lbs. The chain is zinc-plated to withstand corrosion. The 22" long chain features a forged slip hook connection. Use two safety chains with a total holding capacity of at least the total weight of the trailer and its contents. The chains are designed for towing only, not for lifting. Features M.G.T.W. 10,000 lbs. Tough Forged Slip Gook. Corrosion-resistant, heavy duty zinc-plated finish. 3/8" Chain Diameter 22" Chain Length
Buyers Products Anchor Shackles for Hitch Receivers are ideal for recovery towing purposes. They feature durable steel construction with a corrosion resistant black powder-coated finish. The heavy duty shank can handle straight line pulling of 18,000 lb. The removable anchor shackles feature a threaded pin for easy installation. They are compatible with tow straps with looped ends.