Power Distribution Units
Related Products
This is AIMS Power "no frills" simple use 1250W modified sine power inverter. Capable of power small appliances like fridges, power tools, phone and laptop chargers, Tvs and DVD players. Layout of this inverter is straightforward with two AC receptacles. Cooling fan runs continuously when inverter is in on mode. Features: 1250W continuous power. Use 150 amp inline fuse. 3500W surge power Modified sine wave Green LED to confirm power on Red overload LED 2 ac receptacles Over Temperature protection alarm and shutdown at 55 + or - 5°C Over Load protection cooling fan Specifications: ac ...
Features: Solid Rubber enclosure is "non-conductive" for indoor or outdoor use. Compact, strong and portable easy-to-carry top handle. Units can be custom built to your exact specifications. Versatile design allows for multiple types of interconnects i.e. IEC60309, Camlocks, stage pins & NEMA devices. Internal breaker or fuse protected under transparent side-entry, hinged cover. Modular design allows for "multiple-tier" custom construction. Black color allowed for use in nuclear facilities. Durable thick-wall construction. UV resistant allows for use outdoors or in harsh environments. New ...
The 2500 watt 12 volt AIMS Power inverter converts DC (direct current) power stored by deep-cycle batteries into AC (alternating current) electricity. This unit produces a modified sine wave, which is capable of running most-all tools and appliances. Use this product for off-grid, mobile and emergency backup power for lights, fans, space heaters, coffee makers, to charge electronic devices and much more. The features on this unit include over-temperature and over-load LED indicators as well as voltage and amperage meters used to monitor the usage of a battery bank. The unit also has a ...
These 3-Phase Portable Power Distribution Carts are designed to allow for easy 3-Phase transition from your 100A 120/208V primary power to 2xNEMA L6-30R outlets and 10xNEMA 5-20R GFCI protected outlets to run your tools, lights and other equipment on the jobsite. The NEMA 3R UL 1640 Listed Construction gives you the safety, code compliance and resiliancy needed on demanding projects. The enclosure is made of 16ga. Stainless Steel and has a clear breaker panel window for easy view of branch circuit breakers. The design is stackable for ease of transportation. Custom designs available upon ...
AIMS Power has a wide variety of pure sine inverters; this unit is the 1500 watt 12 Volt pure sine inverter for continuous power Features: 15 volt DC Input Pure sine wave USB Port Triple ac receptacles On/off switch Over temperature indicator Overload protection Low battery voltage warning/shutdown High input voltage protection with automatic shutdown Over load indicator Short circuit protection Dual cooling fans thermally controlled AC output short circuit protection Instruction manual Free 1 year tech support 1 Year Warranty Parts and Labor ELT Listed to UL 458 Specifications: ...