- Commercial grade construction that will not crack, fade or chip
- Condiment organizer with removable dividers, 3 shelves, 9 compartments
- Includes 6 removable dividers and compartment identifier decal strips
- Black
Vertiflex VFC-1515 - Vertical Condiment Organizer, 3 Shelves, 9 Compartments, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 11-3/4 in |
| Height | 15 in |
| Weight | 6 lbs |
Product Details
| Material | Plastic |
| Number of Compartments | 9 |
| Description | Vertical Condiment Organizer |
| Color | Black |
| Manufacturers Part Number | VFC-1515 |
| Brand | Advantus |
Warranty
| Warranty | 90 days |