Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3112893

MPN #: FLB-D-10

Forklift Lifting Beam, 10000 lb. Capacity

Product Description
A Forklift Lifting Beam is the perfect asset for maneuvering and transferring heavy objects. The centrally located hook between two fork pockets allow the user to safely attach to the unit and transport to the desired location. Hooks are also attached to the outside of the unit for a more secure lifting experience. The strong steel construction with a bright finish enables high visibility from both near and far. Secure to the fork truck by means of a 48"" long safety restraint and screw clamps.

Features:
  • Large fork openings for easy attachment
  • Durable construction for long term use
  • Smooth finish for easy handling
  • Yellow surface color for clear visibility
  • 90 Days limited warranty
  • 48-Hour Quick ship Item
  • Made in USA


NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$562.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
562.00
Buy 3 units - 5 units
509.00Save $53.00 (9%)
Buy 6+ units
489.95Save $72.05 (13%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width4-7/8 in
Height17-1/16 in
Weight Capacity10000 lbs
Weight85 lbs
Center to Center of Fork Tine13 in
Fork Opening7 x 2-1/2 in

Product Details

Assembly RequiredNo
TypeForklift Lifting Beam
ColorYellow
Hook TypeDouble Swivel Hook
MaterialSteel
Manufacturers Part NumberFLB-D-10
BrandVestil

Warranty

Warranty90 Days Limited Warranty (Parts)