Roll Smoothly on Large Pneumatic Wheels Hydraulic Elevating Carts are ideal for lifting and transporting loads with ease. Large front and rear pneumatic (air-filled) tires roll smoothly, especially on rough surfaces. Manual foot pump operation features a hydraulic system that includes a soft-lowering descent valve to protect the load from jarring. Ergonomic handle includes a toolbox for convenient storage. Rugged welded steel construction features a powder coated blue finish.
Pneumatic Tire Hydraulic Elevating Cart CART-PN-1000 1000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,309.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 13-1/2 in |
| Raised Height | 46 in |
| Weight Capacity | 1000 lbs |
| Weight | 175 lbs |
| Wheel Diameter | 13" Front / 9-7/8" Rear in |
| Platform Width | 24 in |
| Platform Length | 48 in |
Product Details
| Assembly Required | No |
| Type | Single Scissor Lift Table |
| Color | Blue |
| Lift Type | Hydraulic |
| Weight Capacity Range | 501 to 1000 lbs |
| Wheel Type | Pneumatic |
| Control | Foot Operated |
| Lift Time | 70 Pumps |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | CART-PN-1000 |
| Brand | Vestil |