Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vornado

Model # :WBB3224117

MPN #: HU1-0100-125BB

Vornado® Votiv 7 Ultrasonic Humidifier, 2 Gallons Per Day

Product Description
Votiv 7, the larger of the Votiv series, delivers the hydrating effects of ultrasonic humidification along with a flameless flicker that creates a calming, elemental atmosphere of a real candle. Two ultrasonic humidification settings can be used with or without the candle-like illumination. With up to 13 hours of continuous runtime, you won't have to fill Votiv 7's tank often – but when you do, we've made that experience elegant. A cruelty-free microfiber handle makes it easy and comfortable to transport the tank to the sink and back. Votiv 7 is the perfect way to humidify your physical space and calm your mental space for a multi-dimensional feeling of well-being.

Features:
  • Whole room humidification
  • 0.55 gallon tank capacity
  • 2 gallon output over 24 hours
  • Covers up to 500 sq. ft.
  • Touch controls
  • 5-year warranty


PRICE
$67.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-7/16 in
Depth5-7/16 in
Height9-3/8 in
Cord Length6 ft
Coverage Area500 ft²

Product Details

TypeRoom Ultrasonic Humidifier
Water Tank Capacity4.4 Pints
ColorWhite
Voltage120 V
Plug Type2-Pin Polarized
Manufacturers Part NumberHU1-0100-125BB
Humidity Output2 Gallons Per Day
Water Reservoir Gallons0.55 gal
BrandVornado

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL