Accucold ADA Compliant Commercially List Built-In Undercounter Medical Freezer, 3.5 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
Summit VT65ADA ADA Compliant Commercially List Built-In Undercounter Medical Freezer, 3.5 Cu. Ft.
Accucold medical all-freezers offer low temperature storage in a perfectly sized footprint.
The VT65ADA is an upright all-freezer sized with a 24" footprint. At 32" high, it is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the fully finished cabinet also allows freestanding use. A factory installed keyed lock offers added security. The digital thermostat is located in the kickplate so that users can manage the temperature without opening the door. A NIST calibrated high/low temperature alarm is also included.
Inside, the VT65ADA utilizes static manual defrost operation to maintain stable temperature. This unit can reach temperatures as low as -30°C. Three slide-out basket drawers offer convenient storage while minimizing temperature fluctuations when the door is open.
This unit is UL-S listed to NSF-7 and UL-471 commercial standards.
Accucold medical all-freezers offer low temperature storage in a perfectly sized footprint.
The VT65ADA is an upright all-freezer sized with a 24" footprint. At 32" high, it is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the fully finished cabinet also allows freestanding use. A factory installed keyed lock offers added security. The digital thermostat is located in the kickplate so that users can manage the temperature without opening the door. A NIST calibrated high/low temperature alarm is also included.
Inside, the VT65ADA utilizes static manual defrost operation to maintain stable temperature. This unit can reach temperatures as low as -30°C. Three slide-out basket drawers offer convenient storage while minimizing temperature fluctuations when the door is open.
This unit is UL-S listed to NSF-7 and UL-471 commercial standards.
PRICE
$2,189.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Depth | 23-1/2 in |
| Height | 32-1/4 in |
Product Details
| Cabinet Color Family | White |
| Number of Adjustable Shelves | No |
| Door Type | Solid |
| Number of Drawers | 3 |
| Door Swing | RHD |
| Defrost Type | Manual |
| Chamber Color Family | White |
| Manufacturers Part Number | VT65ADA |
| Brand | Accucold |
| Type | Medical and Lab Freezer |
| Color | White |
| Hertz | 60 Hz |
| Casters | No |
| Temperature Range | -20 to -30 °C |
| Style | Undercounter |
| Commercially Listed | Yes |
| Capacity | 3.5 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Built-In Undercounter Medical Freezer |
| Door Style | Swing Door |
| Refrigerant Type | R134a |
Warranty
| Warranty | 1 Year On Parts & Labor, 5 Years On Compressor |
Compliance & Certifications
| Certifications | UL/C-UL Listed |
| ADA Compliant | Yes |