Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205193

MPN #: OZBACK2

OZ Lifting Products Wall Mount Base Back For Use with OZWALL2 & OZWALL2-TP

Product Description
The OZ Lifting Products Backing Plate is designed for use with OZPED2, OZPED2-TP, OZWALL2, and OZWALL2-TP bases, providing a versatile solution for mounting your davit crane in various locations. Crafted for durability and stability, this backing plate ensures secure installation, allowing you to maximize the functionality of your lifting equipment. Its adaptable design enables easy setup in multiple work environments, making it an essential accessory for enhancing the performance and flexibility of your davit crane system. Whether you're in a warehouse, construction site, or other demanding settings, this backing plate offers the reliability you need for safe and efficient lifting operations.

Features:
  • Durable steel construction with powder coat finish
  • Allows user to mount their OZ lifting Products davit crane in a variety of areas
  • Made in the USA


PRICE
$87.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1200 lbs
Weight17 lbs

Product Details

Assembly RequiredYes
TypeWall Mount Back Base For OZ Davit Crane
MaterialSteel
Package Quantity1
ColorSilver
Manufacturers Part NumberOZBACK2
BrandOZ Lifting Products

Warranty

Warranty2 yr