OZ Lifting Wall Mount Base For 2500 Lb. Steel Davit Crane
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 16 in |
| Weight | 67 lbs |
Product Details
| Type | Wall Mount Base for OZ Davit Crane |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | OZWALL4 |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 2 yr |
Related Products
This 41" wide, 20" deep, pro maintenance cart is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It can be combined with any of our tool cabinets from 15" to 41" to add maneuverability and to carry materials alongside your tool cabinet. Features: US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal 6" x 2" phenolic casters with a 10" center wheel provide 4800 lbs. of load capacity Heavy-gage body and axle construction meets industrial needs Limited lifetime warranty protects against defects Easily ...
Upgrade your Tele-Pro® 500 davit crane system with the OZPED2-TPSS pedestal base, offering a secure, corrosion-resistant mounting point. Constructed from 304 stainless steel, it performs reliably in water treatment, chemical, and pharmaceutical facilities while allowing flexible placement and tool-free assembly. Features: RoHS-compliant, electropolished finish Food-grade grease meets NSF H1 standards, suitable for food processing Allows user to mount their OZ Lifting Products davit crane in a variety of areas Completes a full stainless steel davit system for corrosive environments ...
The OZWALL2-TPSS stainless steel wall mount base delivers a strong, secure anchor for Tele-Pro® 500 davit cranes in corrosive or wet environments. Made from 304 stainless steel, it withstands chemical, pharmaceutical, and water treatment applications. Tool-free mast insertion allows fast, flexible installation, completing a fully stainless steel davit system built for safety, stability, and long-lasting performance. Features: RoHS-compliant, electropolished finish Food-grade grease meets NSF H1 standards, suitable for food processing Allows user to mount their OZ lifting Products davit ...
The OZSOC1-SS provides a durable, stainless steel mounting point for your CompOZite® Davit Crane. Engineered from 304 stainless steel, it withstands corrosive and wet environments while giving your crane stable, secure support. Quick assembly and compatibility with standard davit cranes make it ideal for demanding industries such as chemical processing, water treatment, aerospace, and electronics manufacturing. Features: RoHS-compliant, electropolished finish Food-grade grease meets NSF H1 standards, suitable for food processing Tool-free mast insertion for easy setup Allows user to mount ...
OZ Lifting Products Stainless Steel Socket Base For OZSS850DAV, OZ1000DAV & OZCF1200DAV Davit Cranes
Complete your Stainless Davit system with the OZSOC2-SS socket bases, providing a durable, corrosion-resistant mounting solution for Stainless 850, Steel 1000, or CompOZite Elite® Davit Cranes. Perfect for chemical, pharmaceutical, mining, and wastewater industries, they allow tool-free mast insertion and flexible placement while completing a full stainless steel davit system. Features: 304 stainless steel construction RoHS-compliant, electropolished finish Food-grade grease meets NSF H1 standards, suitable for food processing Allows user to mount their OZ lifting Products davit crane in ...