Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB2017941

MPN #: CTS1000

Waring CTS1000 - Commercial Conveyor Toaster, 450 Slices Per Hour, 120V

Product Description
Features
  • Super-high output - up to 450 slices per hour
  • Ultra-fast 5-minute heat-up time
  • Large 2 inch opening accommodates thick breads and bagels
  • Energy-saving Standby function
  • Heavy-duty brushed stainless steel construction
  • Power ON and Toaster Ready indicator lights
  • Cool-touch side panels
  • Compact, space-saving design
  • Lightweight and portable with thermo-insulated carrying handles
  • Conveyor speed control for all toasting preferences
  • Limited One Year Warranty
PRICE
$1,249.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/2 in
Depth18-1/2 in
Height13-1/2 in
Weight32.3 lbs

Product Details

Voltage120 V
Watts1800 W
DescriptionConveyor Toaster
Manufacturers Part NumberCTS1000
Amperage15 A
BrandWaring

Compliance & Certifications

CertificationsUL, NSF