- 4-quart sealed batch bowlfor processing soups, sauces,dressings and more with ease
- 2 HP commercial motor
- Heavy-duty die-cast housing
- Accessories Included: Sealed S-Blade, Adjustable Slicing Disc, Reversible Shredding Disc, Sealed Whipping Disc
- ETL, ETL Sanitation
- 120V, NEMA 5-15 P
- Industry Best -5 Year Motor, 2 Year Parts and Labor Warranty
Waring WFP16SCD - Commercial Dicer Food Processor, 4 Quart
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,049.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 15 in |
| Height | 18 in |
| Weight | 35.2 lbs |
Product Details
| Horsepower | 2 HP |
| Amperage | 6 A |
| Hertz | 60 Hz |
| Blender Capacity | 4 Qt. |
| Capacity | 4 Quart |
| Voltage | 120 V |
| Description | Commercial Food Processor |
| Manufacturers Part Number | WFP16SCD |
| Brand | Waring |
Compliance & Certifications
| Certifications | ETL, ETL Sanitation |