Waring WFP11S3B - Sealed Batch Bowl Cover For WFP1
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Manufacturers Part Number | WFP11S3B |
| Description | Bowl Cover |
| Brand | Waring |
Compliance & Certifications
| Certifications | NSF |
Related Products
The industry standard for film-wrapping food packaging for the past 65 years, heat seal machines are made of heavy duty components to withstand years of use and have many features not found on other wrappers. The 625a mini has all the features of the 625a machine but with a smaller footprint. Uses film up to 13" wide. (Note: heat seal equipment is sold without film.) Features: Solid state controlled film cutoff rod Thermostatically controlled 6" x 9" hot plate with non-stick, replaceable cover Heavy gauge aluminum base Aluminum and stainless steel construction Stainless steel wrapping ...
Features 1/2 HP commercial motor Toggle switch design - easy to use and easy to find in dimly lit locations Durable, epoxy powder-coated zinc die-cast white housing with classic waterfall design 32-oz. stainless steel container with stainless steel blade Easily removable container cover with removable clear cap for adding ingredients and for pressure reduction during hot food blending User-replaceable, metal-reinforced rubber drive coupling Recommended for 1-25 servings or drinks per day Limited One Year Warranty
Features 3600 RPM induction motor rapidly and effortlessly extracts large quantities of healthy, pulp-free juice from the lightest fruits to the heaviest vegetables Floating-action stainless steel blade speeds up juice flow with faster distribution of pulp Stainless steel extraction basket bowl and cover for efficient performance - easy to clean and dishwasher safe Heavy-duty, durable polycarbonate motor housing Ideal for bars, restaurants, juice bars and health centers Limited One Year Warranty
The industry standard for film wrapping food packaging for the past 65 years, heat seal units are made of heavy duty components to withstand years of use. The 102a wrapper accommodates (2x) 18" film rolls. Features: Solid state controlled film cut-off rod 6" X 15" thermostatically controlled hot plate with non-stick, replaceable cover Heavy gauge welded aluminum frame Aluminum and stainless steel construction Stainless steel wrapping surface Adjustable foot pads for easy leveling on uneven floors Easy to use film selector feature Adjustable film tension Options: 12 Hour timer All ...
The industry standard for film-wrapping food packaging for the past 65 years, heat seal machines are made of heavy duty components to withstand years of use and have many features not found on other wrappers. We recommend a roller-mounted wrapper such as the 600a when film roll sizes are changed frequently. Uses film up to 20" wide. (Note: heat seal equipment is sold without film.) Features: Solid state controlled film cutoff rod Thermostatically controlled 6" x 15" hot plate with non-stick, replaceable cover Heavy gauge aluminum base Aluminum and stainless steel construction Stainless ...