Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB3798618

MPN #: WFG275TX

Waring® Flat Toasting Grill with Timer, 120V

Product Description
Make delicious quesadillas, tortillas, paninis, and more to the exact level of doneness your customers prefer. Equipped with a digital countdown timer, the Waring® Full-Size 14" x 14" Flat Toasting Grill features 4 programmable time settings. Flat cast-iron plates heat up quickly and evenly. The adjustable auto-balancing top plate is upgraded with a leveling hinge system to ensure foods up to 3" thick are cooked to perfection.

Features:
  • Flat cast-iron plates for even heat distribution and quick cooking time.
  • Heat-resistant handles, no need for mitts or potholders.
  • Brushed stainless steel body construction and removable drip tray.
  • Adjustable thermostat to 570°F.
  • Power ON and READY indicator lights.
  • Includes heavy-duty grill brush.
  • Limited One-Year Warranty
  • Height: 10-1/2" (closed), 26-1/2"(open)


PRICE
$1,329.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-3/8 in
Depth20-1/4 in
Height26-1/2 in
Weight76 lbs

Product Details

StyleFlat/Griddle Style
Voltage120 V
Watts1800 W
Manufacturers Part NumberWFG275TX
Amperage15 A
BrandWaring

Compliance & Certifications

CertificationscULus, NSF