- Produces up to 60 classic waffles (5/8 inch thick) per hour
- New space-saving vertical design with independent Ready lights cooks two waffles at once with the footprint of a single waffle maker.
- Heavy-duty commercial construction for durability
- Rotary feature for even baking and browning
- Triple-coated nonstick plates allow for easy removal of waffles and quick cleanup
- Heating elements are embedded into plates for precise temperature control and even heat distribution, for a consistent golden-brown results
- Power ON and Ready-to-Bake LED indicators
- Ready lights and audio beep signal when the unit is ready to cook and when the waffle is ready to serve
- Adjustable temperature control allows you to handle the thinnest and thickest waffle batters
- Heavy-duty die-cast housing is durable and easy to clean
- Removable, dishwasher-safe drip tray makes cleanup quick and easyLimited One Year Warranty
Waring WWD200 - Double Waffle Maker, Commercial, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$1,049.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 17 in |
| Height | 10 in |
| Weight | 19.1 lbs |
Product Details
| Plug | A |
| Type | Double |
| Amperage | 11.67 A |
| Hertz | 60 Hz |
| Temperature Range | 300-400&$176; °F |
| Voltage | 120 V |
| Description | Double Waffle Maker |
| Watts | 1300 W |
| Brand | Waring |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cULus, NSF |