Key Features:
- Rugged, cast-iron construction for longer pump life
- Energy-efficient PSC motor for smoother, quieter operation
- Rust-proof impeller
- Reliable, professional design
- Superior performance
- Proven technology
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 11-3/4 in |
| Height | 16-7/16 in |
| Weight | 50.5 lbs |
| Cord Length | 10 ft |
| Switch Off Height | 7-1/2 in |
| Switch On Height | 16-1/2 in |
| Max Diameter Solids | 2 in |
| Discharge Connection Size | 2 in |
| Min Sump Pit Diameter | 18 |
Product Details
| Max Fluid Temperature | 70 °F |
| Gallons per Minute | 170 gal/min |
| Impeller Material | Noryl |
| Material | Cast Iron |
| Phase | 1 |
| Discharge Connection Type | FNPT |
| Manufacturers Part Number | E75STVT-01 |
| Temperature of Liquid Pumped | 32-70 |
| Brand | Flotec |
| Type | Sewage Pump |
| Horsepower | 3/4 HP |
| Color | Black |
| Amperage | 15 A |
| Series | Professional |
| Hertz | 60 Hz |
| Switch Type | Tethered |
| Thermal Protection | Yes |
| Voltage | 115 V |
| Gallons per Hour | 10200 gal/hr |
| Includes | Tethered Switch, 10' Power Cord |
| Base Material | Cast Iron |
| Shaft Seal Material | Silicone Carbide |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CSA, CUS |