Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB1596643

MPN #: 8134

Drive Medical Wedge Cushion with Stretch Cover, 18"L x 16"W x 4"H

Product Description

The Wedge Cushion from Drive and Mason Medical is designed to help prevent wheelchair-bound patients from sliding forward. The cushion's firm foundation reduces pressure caused by the hammock-like action of a sling seat while the high-density foam increases stability and comfort. The cushion's top cover is composed of a fluid resistant, low shear stretch fabric.

Features and Benefits
  • Wedge design helps prevent patient from sliding forward
  • Firm foundation reduces pressure caused by sling-seat hammockings
  • The top cover is fluid resistant, low shear stretch fabric
  • The bottom cover is waterproof
  • High-density foam increases stability and comfort

Product Specifications
  • Cover Material: Fluid-Resistant Stretch Nylon
  • Product Dimensions: 18.00"(L) x 16.00"(W) x 4.00"(H)
  • Product Weight Capacity: 250 lbs
  • Warranty: 1 Year Limited
PRICE
$61.95

1
1
Expected on or around 09/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width16 in
Height4 in
Weight Capacity250 lbs

Product Details

Assembly RequiredNo
TypeWheelchair Cushions
ColorBlack
MaterialFluid-Resistant Stretch Top, Waterproof Vinyl Bottom
Cushion TypeFoam Cushion
DescriptionWedge Cushion with Stretch Cover
Manufacturers Part Number8134
BrandDrive Medical

Warranty

Warranty1 Year Limited