Wesco® Galvanized Steel Narrow Aisle Platform Truck 273295 60x24 1750 Lb.
|
Questions & Answers (0)
Product Description
Wesco® NARROW AISLE PLATFORM TRUCK
Narrow Deck Truck allows easy Maneuvering in Tight Places.
Narrow Aisle U-Boat" Platform Truck features a 6-wheel design that allows the truck to turn on its own radius. Narrow deck width design simplifies movement in confined aisles or hallways and is ideal for use in grocery stores. Twin removable handles allow transportation of oversized cargo. Food service platform truck rolls smoothly on two rigid polyurethane center wheels and four polyurethane swivel casters. Easy assembly.
Galvanized Steel Deck Truck offers a slip-resistant treadplate deck surface that is rust resistant.
Narrow Deck Truck allows easy Maneuvering in Tight Places.
Narrow Aisle U-Boat" Platform Truck features a 6-wheel design that allows the truck to turn on its own radius. Narrow deck width design simplifies movement in confined aisles or hallways and is ideal for use in grocery stores. Twin removable handles allow transportation of oversized cargo. Food service platform truck rolls smoothly on two rigid polyurethane center wheels and four polyurethane swivel casters. Easy assembly.
Galvanized Steel Deck Truck offers a slip-resistant treadplate deck surface that is rust resistant.
PRICE
$539.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
| Height | 53-1/4 in |
| Weight Capacity | 1750 lbs |
| Weight | 116.5 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 18 in |
| Center Wheel Diameter | 8 in |
| Deck Length | 60 in |
| Deck Height | 10-3/4 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Standard U-Boat Platform Truck |
| Deck Material | Galvanized Steel |
| Caster Type | (2) Rigid, (4) Swivel |
| Number of Levels | 1 |
| Wheel Type | Solid |
| Material | Galvanized Steel |
| Manufacturers Part Number | 273295 |
| Brand | Wesco |