Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wesco

Model # :WB988793

MPN #: 240049

Wesco® Drum Grab for (2) 55 Gallon Steel Drums 240049 1500 Lb. Capacity

Product Description
Wesco® DRUM GRAB FOR 55 GALLON STEEL DRUMS

Cost Effective way to move Steel Drums.

Drum Grab allows the forklift operator to pick up drums automatically, never leaving the driver's seat while lifting and releasing drums. Use with open or closed head 55 gallon steel drums. All-welded steel construction for durability.

Note: Capacity = 1500 Lbs. per Drum

PRICE
$1,375.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
1375.00
Buy 5 units - 8 units
1309.00Save $66.00 (5%)
Buy 9+ units
1265.00Save $110.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1500 lbs
Weight205 lbs
Fork Opening7 x 2-1/4 in

Product Details

Assembly RequiredNo
StyleDual Drum Grab
TypeForklift Drum Grab
MaterialSteel
Drum Capacity55 gal
ColorOrange
Manufacturers Part Number240049
BrandWesco