Window Air Conditioners
Window air conditioners are compact cooling units designed to regulate the temperature within enclosed spaces, including offices, apartments, classrooms, and industrial environments. These cooling units are designed to fit into standard windows, utilizing the window opening to exhaust warm air and draw in fresh, cooler air. Window AC units are self-contained, featuring a single casing that houses all components, including the compressor, condenser, evaporator, and fan.
Most Relevant
Window Air Conditioners Cool Only

Our cool-only window air conditioners provide convenient, energy-efficient temperature control while minimizing energy costs for overall savings. They are perfect for educational and residential facilities, classrooms, apartments, and more. These window air conditioners feature a digital display for easy operation and are available in a variety of cooling BTUs.
| Compare | Image | BTU Cooling | Coverage Area | Width | Depth | Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 6000 | 250 ft² | 16 in | 12-1/2 in | 15-1/4 in | Global Industrial | Ships Same Day WB293068 | $215.95was $319.95 Save $104.00 (33%) | ||
![]() | 24000 | 1500 ft² | 26-7/8 in | 26-3/8 in | 18-11/16 in | Amana | WBB3195499 | $759.00 | ||
![]() | 10000 | 450 ft² | 21-1/2 in | 19 in | 14-3/4 in | Perfect Aire | Ships Same Day WBB3194508 | $319.95 | ||
![]() | 18000 | 700-1000 ft² | 25-1/2 in | 23-3/4 in | 18 in | Perfect Aire | WBB3194519 | $809.00 | ||
![]() | 15000 | 550-700 ft² | 25-1/2 in | 26-3/8 in | 17 in | Friedrich | WBB3167793 | $809.00 | ||
![]() | 18000 | 1000 ft² | 25-3/8 in | 23-5/8 in | 17-7/8 in | Amana | WBB3195496 | $659.00 | ||
![]() | 12000 | 450-500 ft² | 21-1/2 in | 19 in | 14-3/4 in | Perfect Aire | Ships Same Day WBB3194509 | $355.95 | ||
![]() | 24000 | 1500 ft² | 26-7/8 in | 26-3/8 in | 18-11/16 in | Whirlpool | WBB3781962 | $829.99 | ||
![]() | 12000 | 550 ft² | 19 in | 21-1/2 in | 14-1/2 in | Frigidaire | WBB3781936 | $429.00 | ||
![]() | 5000 | 100-150 ft² | 16 in | 13-1/4 in | 12 in | Perfect Aire | Ships Same Day WBB3194499 | $179.95 |
Showing 1-10 of 54 results
Window Air Conditioners with Heat

Our window air conditioners with heat are ideal for temperature control in offices, condos, and more. They feature a compact design that is compatible with most windows, an auto restart to resume operation when the power goes out, and an LED temperature display. Our window air conditioners with heat are available in a wide range of heating and cooling BTUs.
Commercial Grade Window / Wall Air Conditioners

Commercial grade window air conditioners are designed to keep even the most intense workplaces at the perfect temperature. These commercial window air conditioners are efficient and offer superior performance and reliability. They feature quietmaster technology and Wi-Fi controls and are available in a variety of BTU cooling ranges.