Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB429919

MPN #: DBC117A1BSSDB-6

Danby DBC117A1BSSDB-6 - Beverage Center, 3.1 Cu. Ft., 117 Can Capacity, Tempered Glass Door

Product Description
Mini fridge designed to store beer, pop and a variety of other drinks. This unit is a convenient yet modern option for anyone looking to enhance their hosting space. Whether you're updating your wet-bar or adding extra drink storage to your basement, this Danby beverage cooler offers compact versatility with its adjustable wired shelves and blue LED lights. The smooth back design allows for flush installation near a wall, and the reversible door hinge allows you to adjust for either left or right-handed door opening. Additionally, this unit features an easy to use mechanical thermostat, with a temperature range of 2 to 10 C (35.6F 50F). With its sharp clean lines, this mini bar fridge is designed to blend with any decor style seamlessly.

Features:
  • Compact Design: 3.1 cubic foot mini bar fridge , tempered glass door with stainless steel frame
  • 120 can capacity
  • Ideal temperature range of 6°C- 14°C / 43°F- 57°F
  • Mechanical thermostat
  • 3 adjustable black wire shelves, bright blue LED lighting and convenient door lock
  • Tempered glass door with stainless steel trim
  • Recessed side mount door handle
  • Optimal Cool Airflow : This beverage fridge is engineered with fan forced cooling, maintaining a consistent internal temperature for even cooling throughout
  • Reversible door hinge for left or right hand opening
  • 17-8/16"W x 19-11/16"D x 32-13/16"H
PRICE
$649.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-8/16 in
Depth19-11/16 in
Height32-13/16 in
Cord Length5.09 ft

Product Details

LightYes
Door SwingReversible
Voltage/Frequency115 V
Defrost TypeAuto-Cycle
Number of Shelves3
MaterialSteel & Glass
Manufacturers Part NumberDBC117A1BSSDB-6
BrandDanby
TypeRefrigerated
Shelf TypePlastic Coated Wire
ColorBlack/Stainless Steel
Amperage15 A
Temperature Range35.6 - 50 °F
Capacity3.1 ft³
Voltage115 V
Door MaterialTempered Glass
Number of Doors1
DescriptionBeverage Center
Thermostat TypeMechanical
Refrigerant TypeR600A

Warranty

Warranty1 yr