Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WB640823

MPN #: 66700050

Ice Melt High Performance Blended Pellets 50 Lb. Bag -25°F

Product Description
Calcium Chloride Ice Melter is a high powered de-icing pellet capable of melting snow and ice 2 to 5 times faster than rock salt and blended ice melters. Begins working immediately and is long lasting. Quickly penetrates frozen surfaces. No powdery residue - odorless and colorless formula. Safe on concrete and vegetation. 50 lb. bag.

PRICE
$36.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight50 lbs

Product Details

Safe ForConcrete, Environment
TypePellets
Chemical TypeCalcium Chloride
Chemical BlendCalcium Chloride
Safe On EnvironmentYes
Temperature Rating-25 °F
Package TypeBag
Safe On ConcreteYes
Package Quantity1