The Sjobergs Elite 1500 workbench and cabinet combo is both heavier and smarter than any other bench on the market. It is made from solid European beech construction and treated with oil. The versatility of the Elite workbench together with the unbeatable strength and quality allows us to offer the ultimate workstation. For a limited time, it comes with free accessory kit.
Sjobergs Elite 1500 Workbench Combo, SM03 Cabinet, Free Accessory Kit, 65"W x 31"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,049.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 65 in |
| Depth | 31 in |
| Height | 12 in |
| Weight Capacity | 500 lbs |
| Nominal Height | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Woodworking Workbench |
| Color | Brown |
| Number of Drawers | 3 |
| Country of Origin | SWEDEN |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Beech |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | SJO-99352K |
| Top Material | Beech Butcher Block |
| Brand | Sjobergs |