- Effective to -20°F (-29°C).
Xynyth Arctic ECO Green Icemelter 44 lbs./Bag - 49 Bags/Pallet
Write a Review
|
Questions & Answers (0)
Product Description
Arctic ECO Green® Icemelter is a powerful all natural deicer. This icemelter was designed for the organically inclined. All Natural Ingredients. Gentle on the environment and safe around children and pets and will not harm skin. Fast acting & powerful. Anti-corrosive formula that is safer on concrete than other ice melt and a cost effective green color helps prevent over spreading.
PRICE
$1,939.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2156 lbs |
Product Details
| Type | Granular |
| Chemical Type | Sodium Chloride,/Calcium Magnesium Acetate (CMA)/Potassium Acetate |
| Chemical Blend | CMA |
| Safe For Pets | Yes |
| Safe For | Concrete, Environment, Children, Pets |
| Safe On Environment | Yes |
| Temperature Rating | -20 °F |
| Package Type | Pallet |
| Safe On Concrete | Corrosion Inhibitor |
| Package Quantity | 49 |
| Manufacturers Part Number | 200-60043 |
| Safe For Children | Yes |
| Brand | Artic Eco Green |