SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Pac Strapping Economy Sealer for 1/2" Strap Width, Gray

Pac Strapping Economy Sealer for 1/2" Strap Width, Gray

Item #: WB241118

(6)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pac Strapping Thread On Polyester & Polypropylene Strapping Seals, 1/2" Strap Width, Pack of 1000

Pac Strapping Thread On Polyester & Polypropylene Strapping Seals, 1/2" Strap Width, Pack of 1000

Pac Strapping Tensioner for 3/4" Strap Width Polypropylene & Polyester Strapping, Black & Red

Pac Strapping Tensioner for 3/4" Strap Width Polypropylene & Polyester Strapping, Black & Red

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Encore Packaging Economy Front Action Sealer for Snap On Semi Open Seals & 1/2" Strap Width

Encore Packaging Economy Front Action Sealer for Snap On Semi Open Seals & 1/2" Strap Width

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Strapping Kit w/ Tensioner/Crimper/Seals & Cart, 9000'L x 1/2" Strap Width

Global Industrial™ Strapping Kit w/ Tensioner/Crimper/Seals & Cart, 9000'L x 1/2" Strap Width

Encore Packaging Regular Duty Windlass Tensioner for PP Strapping for 1/2-3/4" Strap Width, Green

Encore Packaging Regular Duty Windlass Tensioner for PP Strapping for 1/2-3/4" Strap Width, Green

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Pac Strapping Heavy Duty Manual Combination Strapping Tool for 1/2" Strap Width

Pac Strapping Heavy Duty Manual Combination Strapping Tool for 1/2" Strap Width

Free Shipping

Pac Strapping Manual Tensioner for All Plastic Strapping for Up To 3/4" Strap Width, Silver

Pac Strapping Manual Tensioner for All Plastic Strapping for Up To 3/4" Strap Width, Silver

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Pac Strapping Heavy Duty Sealer for 5/8" Strap Width Polyester

Pac Strapping Heavy Duty Sealer for 5/8" Strap Width Polyester

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Pac Strapping Heavy Duty Sealer for 1/2" Polyester Strapping, Silver

Pac Strapping Heavy Duty Sealer for 1/2" Polyester Strapping, Silver

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Strapping Cart for PP & Steel Strapping for 1/2" Strap Width, Black

Global Industrial™ Strapping Cart for PP & Steel Strapping for 1/2" Strap Width, Black

Global Industrial™ Polypropylene Strapping Machine w/ 1 Free Strapping Roll, Blue

Global Industrial™ Polypropylene Strapping Machine w/ 1 Free Strapping Roll, Blue

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Polypropylene Strapping, 1/2"W x 9000'L x 0.018" Thick, 8" x 8" Core, Black

Global Industrial™ Polypropylene Strapping, 1/2"W x 9000'L x 0.018" Thick, 8" x 8" Core, Black

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Teknika Economy Heavy Duty Feed Wheel Tensioner for 0.035" Thick & 3/8-3/4" Strap Width, Silver

Teknika Economy Heavy Duty Feed Wheel Tensioner for 0.035" Thick & 3/8-3/4" Strap Width, Silver

The crimper features a hardened steel jaw for polypropylene strapping. It can strap materials up to 1/2".

Weights & Dimensions

  • Max Material Thickness 0.023
  • Strap Width 1/2 in

Product Details

  • Type Sealer
  • Applicable Materials Polypropylene
  • Brand Pac Strapping
  • Recyclable No
  • Tool Type Sealer
  • Manufacturers Part Number ES48
  • Duty Economy
  • Color Family Gray
Customer Review

4.5

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 02, 2014

    Good Product
    Your review:
    Good Product
  • Reviewer: Anonymous

    Date: September 08, 2013

    works perfect
    Your review:
    make my job easier. i should have get the longer one but anyway great tool.
  • Reviewer: Anonymous

    Date: March 28, 2013

    Crimper for Polypropylene Strapping
    Your review:
    Works excellent exceeds my expectations.
  • Reviewer: Anonymous

    Date: September 24, 2012

    PROPER CRIMPER
    Your review:
    Very handy, heavy duty, easy to use, does not need muscles to operate, seals perfect to sewcure the strapping in place.
  • Reviewer: Anonymous

    Date: April 12, 2012

    Crimper For Polypropylene Strapping
    Your review:
    We have realized savings and the product has been very durable.
  • Reviewer: Anonymous

    Date: November 10, 2011

    They are awful
    Your review:
    The handles bend when you crimp a seal and they are hard to close. Definatly would not recomend. I would give it a poor rating if it was offered.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pac Strapping Economy Sealer for 1/2" Strap Width, Gray

Pac Strapping Economy Sealer for 1/2" Strap Width, Gray

Item #: WB241118

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Pac Strapping Economy Sealer for 1/2" Strap Width, Gray
    Pac Strapping Economy Sealer for 1/2" Strap Width, Gray
    Pac Strapping Economy Sealer for 1/2" Strap Width, Gray
    Pac Strapping Economy Sealer for 1/2" Strap Width, Gray
    Pac Strapping Economy Sealer for 1/2" Strap Width, Gray
    Pac Strapping Economy Sealer for 1/2" Strap Width, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant