SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Plastic Container Dolly W/Casters, 27-1/2"Lx18"W, 650 Lb. Capacity

Global Industrial™ Plastic Container Dolly W/Casters, 27-1/2"Lx18"W, 650 Lb. Capacity

Item #: WB652754

(28)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Shipping/Storage Tote W/Attached Lid, 27-3/16"x16-5/8"x12-1/2", Red

Global Industrial™ Plastic Shipping/Storage Tote W/Attached Lid, 27-3/16"x16-5/8"x12-1/2", Red

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Global Industrial™ Stackable Straight Wall Container, Solid, 24"Lx15"Wx5"H, Gray

Global Industrial™ Stackable Straight Wall Container, Solid, 24"Lx15"Wx5"H, Gray

Dairy Milk Crate, 13"L X 13"W X 11"H, Black - Pkg Qty 12

Dairy Milk Crate, 13"L X 13"W X 11"H, Black - Pkg Qty 12

Global Industrial™ Stackable Straight Wall Container, Solid, 24"Lx15"Wx7-1/2"H, Gray

Global Industrial™ Stackable Straight Wall Container, Solid, 24"Lx15"Wx7-1/2"H, Gray

Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx5"H, Gray

Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx5"H, Gray

Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx7-1/2"H, Gray

Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx7-1/2"H, Gray

Global Industrial™ Stackable Straight Wall Container, Solid, 24"Lx15"Wx9-1/2"H, Gray

Global Industrial™ Stackable Straight Wall Container, Solid, 24"Lx15"Wx9-1/2"H, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x"15-1/4"x12-7/8",Blue

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x"15-1/4"x12-7/8",Blue

Global Industrial™ Shipping & Storage Container w/Attached Lid, 27-3/16"x16-5/8"x12-1/2", Gray

Global Industrial™ Shipping & Storage Container w/Attached Lid, 27-3/16"x16-5/8"x12-1/2", Gray

Global Industrial™ Plastic Attached Lid Shipping and Storage Container 19-5/8x11-7/8x7 Blue

Global Industrial™ Plastic Attached Lid Shipping and Storage Container 19-5/8x11-7/8x7 Blue

Global Industrial™ Plastic Attached Lid Shipping and Storage Container 19-5/8x11-7/8x7 Gray

Global Industrial™ Plastic Attached Lid Shipping and Storage Container 19-5/8x11-7/8x7 Gray

Global Industrial™ Plastic Attached Lid Shipping and Storage Container 27-3/16x16-5/8x12-1/2 BL

Global Industrial™ Plastic Attached Lid Shipping and Storage Container 27-3/16x16-5/8x12-1/2 BL

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

This extremely rugged dolly for shipping containers features a solid black plastic frame and quality non-marking rubber swivel casters. Use indoors or outdoors with distribution containers measuring 27-1/2" x 16-3/4" x 12-1/2" or with straight walled or folding transport containers with a 24" x 15" footprint. Dolly measures 27-1/2"L x 18"W x 3"H. 650 lb. capacity.

Weights & Dimensions

  • Width 18 in
  • Length 27-1/2 in
  • Weight Capacity 650 lbs
  • Height 3 in

Product Details

  • Accessory Type Dolly
  • Brand Global Industrial
  • Material Plastic
  • Manufacturers Part Number 652754
  • Color Family Black
Customer Review

5.0

  • 5 Star

    25
  • 4 Star

    2
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Judy

    Date: February 08, 2022

    Excellent Customer Service and Product
    Your review:
    Excellent Service from the moment we ordered until delivery. These were exactly as we thought they would be.
  • Reviewer: Bruce

    Date: December 21, 2021

    Great dolly
    Your review:
    They work great
  • Reviewer: Litzey

    Date: April 23, 2021

    The guys at the plant can use them for many jobs.
    Your review:
    They are fantastic. Everyone likes to use them….
  • Reviewer: TOM

    Date: April 05, 2021

    Dolly's
    Your review:
    Well built and perfect fit. They roll very smoothly.
  • Reviewer: Douglass

    Date: November 28, 2020

    Bad in the kitchen.
    Your review:
    Perfect! Fits the bins perfectly and glides easily. Doesn't make me lunch though.
  • Reviewer: ED

    Date: December 10, 2019

    Maintenance Technician
    Your review:
    Have not placed in full production yet, but trial runs look promising.
  • Reviewer: Anonymous

    Date: April 15, 2018

    Dollie, Dollie Everybody Needs a Dollie
    Your review:
    Meant for the larger crate mobility.
  • Reviewer: Anonymous

    Date: March 26, 2018

    Great for grey bins
    Your review:
    These carts hold the bins i use perfectly and snug. The casters move very fluidly and easily.
  • Reviewer: Anonymous

    Date: March 06, 2018

    Excellent product
    Your review:
    Performs as expected in all temperatures and environments in a grocery store.
  • Reviewer: Anonymous

    Date: January 19, 2018

    No problems.
    Your review:
    Excellent product
Product Q & A

There are 5 questions and 5 answers for this product.

  • Do you have a dolly that will work with Hinged Lid Storage DC2820-15 28-1/8 x 20-3/4 x 15-5/8 Blue?

    Question Asked By: Jsan, September 27, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, October 01, 2019

      Hello, yes please see model number 239894. Thank you for your question.

  • Will the "Hinged Lid Storage DC2115-12 21-7/8 x 15-1/4 x 12-7/8 Item #T9Z257809BL" fit into the corners of this dolly?

    Question Asked By: Chris, October 03, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Chris, unfortunately that container will not fit this dolly. We would recommend container model 257814BL https://www.globalindustrial.com/p/storage/bins-totes-containers/shipping-security/distribution-container-with-hinged-lid-27-1-2x16-3-4x12-1-2-blue. We hope this helps.

  • Which storage container was made for this dolly?? I need a perfect fit I purchased a smaller container and it is way too small of a fit and wobbles around so stacked containers fall

    Question Asked By: Patriot, November 15, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Patriot, The model that it is meant to fit is global part number 257814. Thank you for your interest in our product!

  • Do you have a hundred in stock that we can pick up at 2505 Mill Center Parkway Suite 100 Buford, Ga. 30518?

    Question Asked By: DAVID , May 19, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, May 19, 2016

      This item does not ship from our Georgia warehouse, but we do have more than one hundred available.

  • Which containers are shown in this graphic?

    Question Asked By: JEANNE, March 25, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, March 25, 2016

      Those are our distribution containers. You can find them here: http://www.globalindustrial.com/p/storage/bins-totes-containers/shipping-security/distribution-container-with-hinged-lid-22x15-1-4x17-1-4 Thank you.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Plastic Container Dolly W/Casters, 27-1/2"Lx18"W, 650 Lb. Capacity

Global Industrial™ Plastic Container Dolly W/Casters, 27-1/2"Lx18"W, 650 Lb. Capacity

Item #: WB652754

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Plastic Container Dolly W/Casters, 27-1/2"Lx18"W, 650 Lb. Capacity
    Global Industrial™ Plastic Container Dolly W/Casters, 27-1/2"Lx18"W, 650 Lb. Capacity
    Global Industrial™ Plastic Container Dolly W/Casters, 27-1/2"Lx18"W, 650 Lb. Capacity
    Global Industrial™ Plastic Container Dolly W/Casters, 27-1/2"Lx18"W, 650 Lb. Capacity
    Global Industrial™ Plastic Container Dolly W/Casters, 27-1/2"Lx18"W, 650 Lb. Capacity
    Global Industrial™ Plastic Container Dolly W/Casters, 27-1/2"Lx18"W, 650 Lb. Capacity
    Global Industrial™ Plastic Container Dolly W/Casters, 27-1/2"Lx18"W, 650 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant