Finish Thompson EF SERIES DRUM & BARREL PUMP
Medium Performance Drum and Barrel Pump is ideal for Chemicals, Mild Corrosives and Acids.
Lightweight drum pumps are designed for container-to-container fluid transfer. Standard features include sealless tube, dual speed adjustable motors, interchangeable motors and tubes, and built-in hose and cord clips.
Polypropylene Pump Tube with Type 316 Stainless Steel Shaft (150° operating temperature). Tube measures 1-1/4" diameter. Splashproof, ENC3, double-insulated 1/3HP S1 electric motor, 8000/14,000 RPM, 115VAC/60Hz, 17 GPM, 20' TDH.
Finish Thompson DEFP019 40" Drum Pump Kit - Polypro Pump Tube with SS Shaft - 115V
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$759.00was $1049.00
Save $290.00 (28%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 7-1/2 in |
| Height | 48-5/8 in |
| Diameter | 1-1/4 in |
Product Details
| Power | 115V, 60 Hz, 1/3 HP |
| Type | Electric |
| Body Material | Polypropylene |
| Color | Gray |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 160 °F |
| Style | EF Series |
| Material | Polypropylene & Stainless Steel |
| Description | Electric Drum Pump Kit |
| Manufacturers Part Number | DEFP019 |
| Dispensing Rate | 17 GPM |
| Product Type | Motor |
| Brand | Finish Thompson |
| Speed | 8000 - 14,000 rpm |