x

Take 15% off your entire order!

Offer applied at checkout

+

Modine High-Efficiency II™ Gas Fired Unit Heater 200000 BTU PDP Series

Modine High-Efficiency II™ Gas Fired Unit Heater 200000 BTU PDP Series

Item #: WB246463

(1)

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,542.00

$257.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

MODINE HIGH-EFFICIENCY II™ GAS-FIRED UNIT HEATERS
Modine High-Efficiency II™ 200000 BTU Gas-Fired Unit Heater
Modine High-Efficiency II™ Gas-Fired Unit Heaters are quick to install, easy to use and offer excellent thermal efficiency. Ideal for commercial or industrial applications that require high input ratings. Power-exhausted unit heaters provide 80% thermal efficiency to maximize seasonal heating through the use of a collector box and the power exhauster. Non-separated heaters draw makeup air from within the building or room. Made using 20 gauge aluminized steel cabinet housing with an aluminized steel heat exchanger and burner. Power exhaust can be rotated 180°. Unit can be vented vertically or horizontally. 100% shut-off, intermittent pilot-ignition system with continuous retry. 1/6 HP PSC motor. Safety pressure-switch assures safe venting conditions. Operates against 0.5 inches of external static pressure. Includes adjustable louvers, control terminal board, gas controls and fan delay timer. Units can be field-converted to propane. Corrosion resistant baked-on, powder coat finish. Level hanging mechanism allows easy field adjustments. ETL Listed. Must be installed by a licensed contractor. .MADE IN U.S.A.10 years Limited Warranty on Heat Exchanger, 1 year on All Other Parts.

Click below to view the following:

  • BRAND Modine
  • LENGTH INCHES 34-3/4
  • WIDTH INCHES 25-5/8
  • HEIGHT INCHES 40-1/4
  • CONNECTION SIZE INCHES 1/2
  • FAN DIAMETER INCHES 20
  • MAXIMUM MOUNTING HEIGHT FEET 15
  • WEIGHT LBS 239
  • ASSEMBLY Assembled
  • CONSTRUCTION Steel
  • MANUFACTURER PART# PDP200AE0130FBAN
  • INPUT (BTU/H) 200000
  • OUTPUT (BTU/H) 160000
  • RPM 1075
  • OUTLET VELOCITY FPM 819
  • AIR TEMPERATURE RISE F° 52
  • VOLTAGE 115
  • HORSEPOWER 1/6
  • HEAT THROW FEET 51
  • MADE IN U.S.A. Yes
  • FUEL TYPE Natural Gas
  • MOTOR TYPE Permanent Split Capacitor
  • SAFETY FEATURES Finger Proof Fan Guard
  • LISTING, RATING, CERTIFICATION cETLus
  • LIMITED WARRANTY YEARS 1
  • ENTERING AIRFLOW CFM 2870
  • COLOR Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 04, 2013

    Business owner
    Your review:
    Have not hooked it up yet but it looks nice and it should work well. John our salesman did a fine job getting us great price and prompt delivery. Tabernash is the coldest spot in the lower 48; even colder than International falls, MN and Fraser, CO just 4 miles up the road.
Product Q & A

There are 2 questions and 2 answers for this product.

  • Is there a LP conversion kit for these heaters?

    Question Asked By: Scott, February 03, 2021

    Answer This Question

    Question Answered By:

    • Product Expert, February 04, 2021

      Hello, we recommend model B631201, which is listed as an accessory for this heater and it’s bundled in the cart. For more information please click on the accessory in the bundle or enter the listed model B631201 into the search bar at globalindustrial.com for more product information. Thank you for your interest in our products.

  • does the unit come with hanger? if not,, what is the best way to hang?

    Question Asked By: brian, October 17, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Brian, unfortunately the heater does not include a hanger. The unit may be hung with a 3/8" threaded rod. Please see the link for more information: https://www.globalindustrial.com/searchResult?searchBox=&q=3%2F8%22+threaded+rod. Thank you for your question.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Modine High-Efficiency II™ Gas Fired Unit Heater 200000 BTU PDP Series

Modine High-Efficiency II™ Gas Fired Unit Heater 200000 BTU PDP Series

Item #: WB246463

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Modine High-Efficiency II™ Gas Fired Unit Heater 200000 BTU PDP Series
    Modine High-Efficiency II™ Gas Fired Unit Heater 200000 BTU PDP Series
    Modine High-Efficiency II™ Gas Fired Unit Heater 200000 BTU PDP Series
    Modine High-Efficiency II™ Gas Fired Unit Heater 200000 BTU PDP Series
    Modine High-Efficiency II™ Gas Fired Unit Heater 200000 BTU PDP Series
    Modine High-Efficiency II™ Gas Fired Unit Heater 200000 BTU PDP Series
    Modine High-Efficiency II™ Gas Fired Unit Heater 200000 BTU PDP Series
    Modine High-Efficiency II™ Gas Fired Unit Heater 200000 BTU PDP Series
    Modine High-Efficiency II™ Gas Fired Unit Heater 200000 BTU PDP Series
    Modine High-Efficiency II™ Gas Fired Unit Heater 200000 BTU PDP Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant