Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Raymond Products

Model # :WBB384400

MPN #: 600

Folding/Stacking Chair Truck, 52"L x 23"W, All Steel

Product Description
Finally a dolly that moves both folded and stacked chairs. A must for every office building, school or club, the tote moves and/or stores both folding or stacked chairs. One push handle, one retaining handle. Moves and/or stores 24 folded chairs (allowing 2'' per chair) or 2 stacks of stacking chairs

  • Load capacity: 300 lbs.
  • Overall dimensions: 22'' x 50-3/4".
  • Chair rail outside dimension: 21-5/8".
  • Chair rail inside dimension: 13-3/8".
  • Casters: Hard rubber tread. Two full swivel, two fixed 4'' diameter.
  • Casters must be attached.
  • Packed one per carton.
  • Shipping weight: 44 lbs.
  • UPS linear carton dimensions: 52L x 23W x 8H
  • Made in the USA.


PRICE
$415.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width51 in
Depth22 in
Weight Capacity300 lbs

Product Details

Cart TypeChair Cart
ColorGray
Caster TypeRubber
For Use WithFolding & Stacking Chairs
StyleVertical Stack
Country of OriginMade in USA
Capacity24 Chairs
MaterialSteel
DescriptionFolding & Stacking Chair Cart
Package Quantity1
Manufacturers Part Number600
BrandRaymond Products