take 10% off our everday low prices!

Offer applied at final checkout

+

Danby® DMW09A2BSSDB, Microwave Oven, 0.9 Cu. Ft., 900 Watt, Touchpad Controls

Danby® DMW09A2BSSDB, Microwave Oven, 0.9 Cu. Ft., 900 Watt, Touchpad Controls

Item #: WBB429963

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $94.95

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Danby Microwave Oven 0.9 Cu. Ft., Black / Stainless Steel, DMW09A2BSSDB - 900 Watts

Danby's counter top microwave is not only practical and economical, its stylish too. With a variety of today's most popular features, this Danby microwave is well suited for the office, dorm room or kitchen.
Features:
  • Spacious 0.9 cu. ft. capacity microwave
  • Durable and stylish stainless steel exterior
  • Simple one touch cooking for 8 popular uses (Baked Potato, Steak, Popcorn, Dinner Plate, Pizza, Chicken, Fresh Vegetables, Frozen Vegetables)
  • 900 watts of cooking power
  • 10 Power levels
  • Easy to read LED timer / clock

Product Specifications

  • BRANDDanby®
  • MANUFACTURER PART NUMBERDMW099BLSDD
  • DESCRIPTIONMicrowave Oven Black/Stainless Steel
  • WIDTH INCHES19-1/4
  • DEPTH INCHES16
  • HEIGHT INCHES11-1/2
  • COLORBlack/Stainless Steel
  • PARTS/LABOR WARRANTY1-1/2 Years
  • WATTS900
  • CAPACITY CUBIC FEET0.9
  • CONSTRUCTIONStainless Steel
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Sue

    Date: March 19, 2013

    Better than expected
    Your review:
    We received the microwave in excellent working condition. It works extremely well and with little or no noise. Most of the time, we forget it is on. I would purchase this brand for use at home.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 18-month manufacturer's limited warranty for parts and a 18-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Danby® DMW07A4BDB, Microwave Oven, 0.7 Cu. Ft., Black, 700 Watts, Touchpad, LED Clock / Timer

Item #: WBB429963

Not Yet Rated

Usually ships in 3 to 6 days

$66.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Danby® DMW09A2BSSDB, Microwave Oven, 0.9 Cu. Ft., 900 Watt, Touchpad Controls

Danby® DMW09A2BSSDB, Microwave Oven, 0.9 Cu. Ft., 900 Watt, Touchpad Controls

Item #: WBB429963

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Danby® DMW09A2BSSDB, Microwave Oven, 0.9 Cu. Ft., 900 Watt, Touchpad Controls
    Danby® DMW09A2BSSDB, Microwave Oven, 0.9 Cu. Ft., 900 Watt, Touchpad Controls
    Danby® DMW09A2BSSDB, Microwave Oven, 0.9 Cu. Ft., 900 Watt, Touchpad Controls

    Be the first to know about our special deals and events!

    Top