Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Chair Cart with Double Tier for Folding Chairs - Holds 84 Chairs

Product Description
Interion® Double-Tier Chair Cart for Folding Chairs, Holds 84 Chairs

  • 7-gauge main frame features channeled steel with tube in tube design at peak stress point of frame for added strength and stability
  • 14-gauge cross braces
  • 16-gauge hanging rods
  • Heavy duty caster features 325 lb. weight capacity
  • Brand is Interion® By Global Industrial
  • Measures 4" x 1-1/4"
  • Swivel wheels for easy gliding
  • Dark Brown Powder Coated Steel
  • Holds 84 Chairs

Overall Dolly Dimensions: 67"W x 33-1/4"D x 70"H
Overall Weight : 100 lbs.

PRICE
$639.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length67 in
Width67 in
Depth33-1/4 in
Height70 in

Product Details

Assembly RequiredYes
Cart TypeChair Cart
ColorBrown
For Use WithFolding Chairs
StyleHanging
Capacity84 Chairs
MaterialSteel
DescriptionChair Cart with Double Tier
Manufacturers Part NumberB678987
BrandInterion by Global Industrial