SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Start International Electric Tape Dispenser For 2"W Tape

Start International Electric Tape Dispenser For 2"W Tape

Item #: WBB880153

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Start International Electric Tape Dispenser For 2"W Tape
  • Start International Universal Liner Remover For ZCM Series Tape Dispenser

    $104.95

    Free Shipping

  • Start International Foot Switch For ZCM Series Tape Dispenser

    $129.95

    Free Shipping

  • Shurtape® AP 101 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

    $219.60

    Free Shipping

$598.00 up to 1% OFF

Price: $590.00

$98.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Start International Electric Carousel Tape Dispenser For 1"W Tape

Start International Electric Carousel Tape Dispenser For 1"W Tape

Free Shipping

Tach-It Automatic Electric Definite Length Tape Dispenser For Tapes Up To 2"W

Tach-It Automatic Electric Definite Length Tape Dispenser For Tapes Up To 2"W

Tach-It Manual Definite Length Tape Dispenser For Tapes Up To 1"W

Tach-It Manual Definite Length Tape Dispenser For Tapes Up To 1"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tach-It Manual Definite Length Tape Dispenser For Tapes Up To 3"W

Tach-It Manual Definite Length Tape Dispenser For Tapes Up To 3"W

Free Shipping

Start International Electric/Battery Tape Dispenser For 1"W Tape, 3 Preset Lengths

Start International Electric/Battery Tape Dispenser For 1"W Tape, 3 Preset Lengths

Start International Electronic Tape Dispenser For 2 Rolls Of 2"W Tape

Start International Electronic Tape Dispenser For 2 Rolls Of 2"W Tape

Free Shipping

Start International Electronic Heavy Duty Tape Dispenser For Tapes Up To 3-1/18"W

Start International Electronic Heavy Duty Tape Dispenser For Tapes Up To 3-1/18"W

Free Shipping

Start International Manual Multi Roll Tape Dispenser, 2"W

Start International Manual Multi Roll Tape Dispenser, 2"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Start International Manual Multi Roll Tape Dispenser, 3"W

Start International Manual Multi Roll Tape Dispenser, 3"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Start International Manual Multi Roll Tape Dispenser, 4"W

Start International Manual Multi Roll Tape Dispenser, 4"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Better Packages BP-555ES Electronic Kraft Tape Dispenser For 1/2"-3"W Tape

Better Packages BP-555ES Electronic Kraft Tape Dispenser For 1/2"-3"W Tape

Free Shipping

Pocket Tape Pads, 4"W x 6"L 3.1 Mil Clear

Pocket Tape Pads, 4"W x 6"L 3.1 Mil Clear

Free Shipping

The Start International ZCM1000 electronic tape dispenser automatically cuts and advances predefined tape lengths. It is suitable for medium to high production of repetitive taping in industrial applications. The preset lengths of 51/64" to 39" (20mm to 999mm) can be overridden for a custom cut, and then returned to the auto feed settings. The feed roller pressure can be adjusted for tape thickness. The guillotined cut provides a straight edge to the dispensed tape. The estimated blade life is 200,000 cuts, depending upon the type of tape material. The cut length tolerance is ± 0.04" (1mm). The dispenser is ideal for use with most tapes up to 2" wide.

Features:
  • Ideal for most tapes up to 2" wide
  • Auto feed and cut tape dispenser
  • Digital length adjustment
  • 0.28" - 2" (7-50mm) in width
  • 51/64" - 39" (20-999mm) in length
  • Outside roll diameter up to 7" (178mm)
  • Includes 3-in-1 core holder (1", 1.4", 3")
  • Steel frame for durability


Weights & Dimensions

  • Width 5-5/16 in
  • Min Tape Length 3/4 in
  • Length 9-11/16 in
  • Core Size 1, 1-6/16, 3 in
  • Min Tape Width 1/4 in
  • Tape Roll Diameter 7 in
  • Height 6-5/16 in
  • Max Tape Width 2 in
  • Max Tape Length 39 in

Product Details

  • Load Type Top
  • Assembly Required No
  • Programmable Memory 1 Memory
  • Amperage Less Than 1 A
  • Type Electric Tape Dispenser
  • For Use With All Types of Tape up to 2"W
  • Package Quantity 1
  • Number of Length Settings Multiple (13/16" to 39")
  • Material Plastic/Steel
  • Style Electric
  • Accessory ZCM1000P026, ZCM1000P110, ZCM1000P254, ZCM1000P550E, ZFOOTSWITCH
  • Voltage 117 V
  • Blade Material Hard-Coated Steel
  • Description 2" Wide Electric Tape Dispenser
  • Display LED
  • Brand Start International
  • Feed Type Automatic
  • Hertz 50/60 Hz
  • Cutter Automatic
  • Color Family Black
  • Frame Material Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Replacement Parts
Start International Smooth Serrating Roller Ring For ZCM1000 Tape Dispenser, 3/Pack

Start International Smooth Serrating Roller Ring For ZCM1000 Tape Dispenser, 3/Pack

Item #: B2373034

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$69.00

Start International Serrated Separating Roller Ring For ZCM1000 Tape Dispensers, 3/Pack

Start International Serrated Separating Roller Ring For ZCM1000 Tape Dispensers, 3/Pack

Item #: B2373040

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$80.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Start International Electric Tape Dispenser For 2"W Tape

Start International Electric Tape Dispenser For 2"W Tape

Item #: WBB880153

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Start International Electric Tape Dispenser For 2"W Tape
    Start International Electric Tape Dispenser For 2"W Tape
    Start International Electric Tape Dispenser For 2"W Tape
    Start International Electric Tape Dispenser For 2"W Tape
    Start International Electric Tape Dispenser For 2"W Tape
    Start International Electric Tape Dispenser For 2"W Tape
    Start International Electric Tape Dispenser For 2"W Tape
    Start International Electric Tape Dispenser For 2"W Tape
    Start International Electric Tape Dispenser For 2"W Tape
    Start International Electric Tape Dispenser For 2"W Tape
    Start International Electric Tape Dispenser For 2"W Tape
    Start International Electric Tape Dispenser For 2"W Tape
    Start International Electric Tape Dispenser For 2"W Tape
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant