+

Frequently Purchased Together
$750.00 up to 1% OFF
Price: $746.00
Customers Also Viewed
Features:
- Ideal for dispensing 2 rolls of tape
- Auto feed and cut tape dispenser
- Digital length adjustment
- 0.28" - 2" (7-50mm) in width
- 51/64" - 39"(20-999mm) in length
- Outside roll diameter up to 7" (178mm)
- Includes 3-in-1 core holder (1", 1.4", 3")
- Steel frame for durability
Weights & Dimensions
- Width 5-5/16 in
- Min Tape Length 3/4 in
- Length 9-11/16 in
- Core Size 1, 1-6/16, 3 in
- Min Tape Width 1/4 in
- Tape Roll Diameter 7 in
- Height 6-5/16 in
- Max Tape Width 2 in
- Max Tape Length 39 in
Product Details
- Load Type Top
- Assembly Required No
- Programmable Memory 1 Memory
- Amperage Less Than 1 A
- Type Electric Tape Dispenser
- For Use With All Types of Tape up to 2"W
- Package Quantity 1
- Number of Length Settings Multiple (13/16" to 39")
- Material Plastic/Steel
- Style Electric
- Accessory ZCM1000P026, ZCM1000P110, ZCM1000P254, ZCM1000P550E, ZFOOTSWITCH
- Voltage 117 V
- Blade Material Hard-Coated Steel
- Description Electric Tape Dispenser for 2 Rolls of Tape
- Display LED
- Brand Start International
- Feed Type Automatic
- Hertz 50/60 Hz
- Cutter Automatic
- Color Family Black
- Frame Material Steel
There are no questions for this product.

Start International Dual Cutting Head Accessory For ZCM1000 Tape Dispenser
Item #: B880134
Free Shipping
$279.00

Start International Foot Switch For ZCM Series Tape Dispenser
Item #: B880133
Not Yet Rated
Free Shipping
$129.95

Start International Reel Stand For ZCM Series Tape Dispenser
Item #: B880119
Not Yet Rated
Free Shipping
$141.95

Start International Replacement Upper/Lower Blade Set For ZCM1000 Tape Dispenser
Item #: B880118
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$69.00

Start International Serrated Separating Roller Ring For ZCM1000 Tape Dispensers, 3/Pack
Item #: B2373040
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$80.95

Start International Smooth Serrating Roller Ring For ZCM1000 Tape Dispenser, 3/Pack
Item #: B2373034
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$69.00

Start International Serrated Roller Parts Kit For ZCM1000 Tape Dispensers
Item #: B2373035
Not Yet Rated
Free Shipping
$195.95

Start International Smooth Rollers Parts Kit For ZCM1000 Tape Dispensers
Item #: B2373036
Not Yet Rated
Free Shipping
$155.95

Start International Electronic Tape Dispenser For 2 Rolls Of 2"W Tape
$746.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts