+

Frequently Purchased Together
$2,698.34 up to 9% OFF
Price: $2,446.00
Customers Also Viewed
AirSpade 3000 is the most powerful air excavation tool available on the market today. Featuring the patented supersonic nozzle, the rugged, heavy-duty Air-Spade® 3000 is the tool of choice to move maximum dirt in the minimum amount of time. Dead man trigger ensures safe operation. Non-conductive, fiberglass extension provides degree of protection from buried electrical lines. Compressed air requirements: 330 cfm @ 90 psi.
Features:
- In-line style handle with soft rubber grip
- Dead-man trigger
- Non-conductive 55" fiberglass barrel
- Adjustable dirt shield
- Extra-hardened, stainless steel 330 cfm supersonic nozzle
- Inlet: 1 1/4" NPT (Male)
- 1" Air-King 4-Lug Connector
Product Specifications
- WIDTH INCHES8
- HEIGHT INCHES8
- COLOR FINISHBlack/Yellow
- BRANDAirSpade
- CONSTRUCTIONFiberglass
- DESCRIPTION330 SCFM With 55" Barrel
- MANUFACTURERS PART NUMBERLT3000
- STYLE55" Barrel
- TYPEKit
- WEIGHT LBS14.5
- MIN. COMPRESSOR SIZE (HP)350
- AIR INLET NPT1"
- INCOMING AIR LINE PRESSURE (PSIG)90
- AIR CONSUMPTION330
- FOR USE WITHAirSpade 3000
-
Air-Spade® Excavation Tools
-
Air-Spade® Excavation Tools
There are no questions for this product.

AirSpade® ASU4150G4 4000 Utility Air Gun w/ 4’ barrel & nozzle only 150cfm 122Max dBA Green
Item #: 702188
Not Yet Rated
Free Shipping
$1,271.35
Popular item in this category
Air-Spade® HT106 2000 Utility/Construction Kit, 150 SCFM
Item #: B904609
Not Yet Rated
Free Shipping
Available on or around 01/29/2021
$1,944.26

AirSpade 3000 LT3000 Air Excavation Tool, 330 CFM, 55", 4 ft fiberglass barrel
$2446.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories