Take 15% off your entire order!

Offer applied at checkout

Ancra® Series E Horizontal Track 10' Galvanized 48117-21-120.00

Ancra® Series E Horizontal Track 10' Galvanized 48117-21-120.00

Item #: WBB918674

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ancra® Series E Horizontal Track 10' Galvanized 48117-21-120.00

Versatile Horizontal Series E logistics track used to attach straps, decking and shoring beams for securing cargo in trailers. Galvanized finish in 10' lengths.

Product Specifications

  • LENGTH INCHES120
  • LENGTH FEET10
  • WIDTH INCHES4.8
  • HEIGHT INCHES0.43
  • COLOR FINISHGalvanized
  • ASSEMBLYAssembled
  • BRANDAncra International®
  • CONSTRUCTIONSteel
  • DESCRIPTIONSeries E Horizontal Track
  • MANUFACTURERS PART NUMBER48117-21-120.00
  • PACKAGE QUANTITY1
  • WEIGHT LBS.17.2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ancra® Series E Horizontal Track 10' Gray 48117-25-120.00

Item #: B918673

Not Yet Rated

Usually ships in 3 to 6 days

$46.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ancra® Series E Horizontal Track 10' Galvanized 48117-21-120.00

Ancra® Series E Horizontal Track 10' Galvanized 48117-21-120.00

Item #: WBB918674

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant