ANCRA Cargo® 12' Long C Winch Track, Steel, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Ancra®'s 12-ft. steel C winch track is built of 1/4-in. roll-formed plate steel for supporting heavy-duty cargo and is designed to be used with standard sliding winches (43565-127 and 43565-157).
Ancra® track gives you versatility with supported equipment, allowing you to place tie-downs at any point along the track length to secure heavy-duty cargo.
Ancra® track gives you versatility with supported equipment, allowing you to place tie-downs at any point along the track length to secure heavy-duty cargo.
PRICE
$309.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Width | 5 in |
| Height | 2 in |
| Weight | 78 lbs |
Product Details
| Assembly Required | No |
| Type | C Winch Track |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 42357-12 |
| Brand | Ancra |