
Price: $12,747.00
Customers Also Viewed
Weights & Dimensions
- Depth 23 in
- Width 28 in
- Height 40 in
- Weight 170 lbs
Product Details
- CFM Medium 410 CFM
- Voltage 460 V
- Number of Speeds 10
- Pints/Day Dehumidification 231
- Controls On/Off
- CFM High 883 CFM
- AHAM Rated Capacity @ 80°F/60% Rh 231 PT
- Watts High 6200 W
- Amps High 8 A
- Material Steel
- Decibels 67
- Max Temperature 104 °F
- CFM Low 95 CFM
- Hertz 60 Hz
- Manufacturers Part Number DD700 460V
- Color Family Red
- Min Temperature -4 °F
Warranty
- Warranty 1 yr
Compliance & Certifications
- Certifications CE
There are no questions for this product.

Mediclean California X-590 Disinfectant, Insecticide, Deodorant 221572000 - 1 Gallon - Case of 4
Item #: B2314163
Not Yet Rated
$274.95

Mediclean Germicidal Cleaner Concentrate, Lemon Scented 221592909 - 1 Gallon - Case of 4
Item #: B2314164
Not Yet Rated
$161.95

Botaniclean Germicidal Disinfectant Cleaner 224006000 - 3 Liter - Case of 4
Item #: B2314165
Not Yet Rated
$101.95

Mediclean Disinfectant Spray Plus Fragrance Free 221522902 - 1 Gallon - Case of 4
Item #: B2314166
Not Yet Rated
$200.95
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Ebac Industrial Desiccant Dehumidifier, 8 Amps, 6200 Watt, 460V, 231 Pints
$12747.0
- Product Information
- Customer Review
- Product Q&A
- Accessories
- Warranty