Encore Packaging Stretch Wrap Dispenser W/Magnet Attachment, For 15"-18" Roll
|
Questions & Answers (0)
Product Description
The stretch wrap dispenser is made for 15" and 18" rolls. Its quick connect feature works with pre-stretch. The dispenser includes magnet attachment.
PRICE
$93.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 0.4 lbs |
| Max Roll Width | 18 in |
| Min Roll Width | 15 in |
Product Details
| Type | Magnetic |
| Color | Silver |
| Handle Type | -- |
| Material | Steel |
| Description | Magnet Attachment Stretch Film Dispenser |
| Package Quantity | 2 |
| Manufacturers Part Number | EP-830-M |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |