Take 15% off your entire order!

Offer applied at checkout

Satin Wall Mounting Aluminum Wet Umbrella Bag Holder

Satin Wall Mounting Aluminum Wet Umbrella Bag Holder

Item #: WBB1653346

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$62.00 up to 11% OFF

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Satin Wall Mounting Aluminum Wet Umbrella Bag Holder

Glaro manufactures the most comprehensive selection of attractively designed, all aluminum, wet umbrella bag holders. As visitors enter indoor areas offer the ultimate solution to managing dripping wet umbrellas. Wet floors are slippery and may result in "slip and fall" injuries. Help keep floors clean, dry, and safe! Place these Wet Umbrella Bag Holders in lobbies, entrances, parking garages, coat check areas, staircases, and near elevators or escalators too. This wall mounted model holds 200 bags and can be attached to any vertical surface. Umbrella bags, [UB100] & [UB1000], can hold any size umbrella and are not included.

Features & Benefits:

  • Wall mounted model - will not accept sign
  • 200 bag capacity
  • Mounting hardware included
  • All aluminum construction
  • Clear coated satin polished aluminum finish
  • Rust, corrosion, tarnish, and scratch resistant
  • Quick ship
  • Made in the USA
  • Model will not accept a sign

*Umbrella Bags Sold Separately.

Product Specifications

  • BRANDGlaro
  • MANUFACTURERS PART NUMBERWVB11SA
  • WIDTH INCHES6
  • HEIGHT INCHES4
  • COLOR FINISHSatin Aluminum
  • WEIGHT LBS1
  • FOR USE WITHUB100, UB1000
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Wet Umbrella Bag Holder Poly Bag With Graphic - 100 Pack

Wet Umbrella Bag Holder Poly Bag With Graphic - 100 Pack

Item #: B1653341

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$23.00

Wet Umbrella Bag Holder Sign Panel

Wet Umbrella Bag Holder Sign Panel

Item #: B1653309

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$44.95

Popular item in this category

Satin Wall Mounting Aluminum Wet Umbrella Bag Holder With Optional Sign Mount

Item #: B1653360

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 5 to 8 days

$54.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satin Wall Mounting Aluminum Wet Umbrella Bag Holder

Satin Wall Mounting Aluminum Wet Umbrella Bag Holder

Item #: WBB1653346

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant